Wall Mount Enclosure, NEMA 4/12, Concept Style, 20" x 20" x 8"
Item #:
59911
Cat #:
CSD20208ST
UPC:
783510144579
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 8 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 20 x 20 x 8 Inches, Material/Finish: Steel/Gray
Concept Sloped Top Enclosures support Lean factory principles and are ideal when the miniaturization of controls calls for smaller control cabinets or for applications requiring the mounting of controls at an ergonomic height when attached to equipment.
Also known as: 783510144579, CSD20208ST
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Height: | 20 in |
Depth: | 8 in |
Width: | 20 in |
Material: | Steel |
Mounting: | Wall |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Depth: | 8 in |
Material: | Steel |
Height: | 20 in |
Width: | 20 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)