1
more
Wall Mount Enclosure, NEMA 4/12, Concept Style, 42" x 36" x 12"
Item #:
32560
Cat #:
CSD423612
UPC:
783510776206
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 42 x 36 x 12 Inches, Material/Finish: Steel/Gray
Overview
Concept Style Single Door Enclosure, Wall-Mount, Type 4/12, Enclosure, Size/Dims: 42 x 36 x 12 Inches, Material/Finish: Steel/Gray
nVent HOFFMAN HOFCSD423612 Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510776206, CSD423612
Specifications
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Height: | 42 in |
Width: | 36 in |
Material: | Steel |
Depth: | 12 in |
Mounting: | Wall |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | IP66, NEMA 12, NEMA 4 |
Width: | 36 in |
Depth: | 12 in |
Special Program: | Hoffman On Demand |
Height: | 42 in |
Material: | Steel |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)