PTK Sgl DR SD 36x24x24 Gray

Item #: 526506
Cat #: PTRS362424G4
UPC: 783510235819
Sign In or Register to view pricing and more.
Documents & Guides
ProTek Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x24.02, Lt Gray, Steel

Overview

ProTek Single-Door, UL and NEMA Type 4, 12, 36.30x23.62x24.02, Lt Gray, Steel
ProTek Single-Door cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants. ProTek is an excellent choice for applications where space is at a premium and the only option is wall mounting. ProTek comes in a broad range of sizes, materials and configurations to meet many demanding applications.
Also known as: 783510235819, PTRS362424G4

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel

Customer Reviews

No reviews for this product
(0)