Enclosure, NEMA 4, Continuous Hinge, 16" x 16" x 6"
Item #:
3249
Cat #:
A16H16ALP
UPC:
783510242909
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Enclosure, Continuous Hinge with Clamps, NEMA 4, 16 x 16 x 6 Inch, Steel/Gray Powder Coat
Overview
Enclosure, Continuous Hinge with Clamps, NEMA 4, 16 x 16 x 6 Inch, Steel/Gray Powder Coat
The nVent HOFFMAN HOFA16H16ALP single-door enclosures feature a hinged door with clamps on three sides to create a secure seal in indoor or outdoor environments. The gray polyester powder finish inside and out provides enhanced corrosion protection in outdoor applications.
Also known as: 783510242909, A16H16ALP
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 16 in |
Mounting: | Surface |
Depth: | 6 in |
Width: | 16 in |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 4 |
Mounting: | Surface |
Width: | 16 in |
Height: | 16 in |
Depth: | 6 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)