Overview
HOF PTHS602424G4 PTK DH SD 60
PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.
Also known as: 783510236250, PTHS602424G4
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Material: | Steel |
Width: | 23.620 in |
Depth: | 24.020 in |
Height: | 60.040 in |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 23.620 in |
Height: | 60.040 in |
Material: | Steel |
Depth: | 24.020 in |
Customer Reviews
No reviews for this product
(0)