HOF PTHW242836G2 PROTEK DW WD

Item #: 841248
Cat #: PTHW242836G2
UPC: 783510291167
Sign In or Register to view pricing and more.
Documents & Guides
HOF PTHW242836G2 PROTEK DW WD

Overview

HOF PTHW242836G2 PROTEK DW WD
PROTEK Double-Hinged cabinets are an excellent, off-the-shelf choice for mounting 19-in. rack, panel-mounted devices or other electronic equipment. The cabinets are designed to provide both front and rear access to 19-in. rack-mounted equipment. They provide protection against water, dirt, corrosive agents and other contaminants.
Also known as: 783510291167, PTHW242836G2

Specifications

IP/NEMA Rating: IP55, NEMA 4
Material: Steel
Width: 27.560 in
Height: 24.090 in
Depth: 36.020 in
IP/NEMA Rating: IP55, NEMA 4
Width: 27.560 in
Depth: 36.020 in
Material: Steel
Height: 24.090 in

Customer Reviews

No reviews for this product
(0)