Cover for Underground Enclosure, 30 x 17 x 2"

Item #: 45508
Cat #: PG1730CA0017
UPC: 662037101114
Sign In or Register to view pricing and more.
Documents & Guides
Cover for Underground Enclosure With "ELECTRIC" Logo, 30 x 17 x 2 Inch, Tier 8 Load Rating, Polymer Concrete

Overview

Cover for Underground Enclosure With "ELECTRIC" Logo, 30 x 17 x 2 Inch, Tier 8 Load Rating, Polymer Concrete
Polymer concrete is made from select-grade aggregates in combination with a polymer resin system. When combined through a process of mixing, molding and curing, an extremely powerful cross-linked bond is formed. Precast polymer concrete is reinforced with fiberglass to give it additional strength and rigidity.
Also known as: 662037101114, PG1730CA0017

Specifications

Material: Polymer Concrete
Height: 2 in
Width: 17 in
Depth: 30 in
Load Rating: Tier 8
Material: Polymer Concrete
Width: 17 in
Load Rating: Tier 8
Height: 2 in
Depth: 30 in

Customer Reviews

No reviews for this product
(0)