Cover for Underground Enclosure, 24 x 36", T22, Polymer Concrete

Item #: 174290
Cat #: PG2436HH0017
UPC: 662037134969
Sign In or Register to view pricing and more.
Documents & Guides
Cover for Underground Enclosure, 24 x 36 Inch, Tier 22, Legend: ELECTRIC, Polymer Concrete

Overview

Cover for Underground Enclosure, 24 x 36 Inch, Tier 22, Legend: ELECTRIC, Polymer Concrete
Hubbell offers three distinct brands of underground enclosures. All three are built with the same attention to quality and performance that you know and expect from Hubbell. Each brand is made of a different base material. Our comprehensive product offering is tailored to ensure that your application requirements are met, no matter what. Based on your design style preference, Hubbell offers Quazite monolithic polymer concrete, Quazite® FRP fiberglass-reinforced polymer and PenCell HDPE enclosure products. All three brands offer superior performance and unique benefits.
Also known as: 662037134969, PG2436HH0017

Specifications

Material: Polymer Concrete
Length: 24 in
Width: 36 in
Height: 3 in
Material: Polymer Concrete
Width: 36 in
Length: 24 in
Height: 3 in

Customer Reviews

No reviews for this product
(0)