Round Concrete Underground Pull Boxes

15 Found
Oldcastle Precast

Round Pull Box, Diameter: 9", Depth: 12", Concrete

Item #: 387698
CAT #: 1000370
UPC: 800246159537
Sign In or Register to view pricing and more.
Oldcastle Precast

Pull Box, Diameter: 10-3/8", Height: 12", Concrete

Item #: 644449
CAT #: 1000415
UPC: 800246159490
Sign In or Register to view pricing and more.
Oldcastle Precast

Underground Pullbox, 10" Diameter, Reinforced Concrete

Item #: 428105
CAT #: 1000390
UPC: 800246172567
Sign In or Register to view pricing and more.
Hubbell-Quazite

QUA PG1118HAOOGM-GROUND-TEST-WELL

Item #: 814016
CAT #: PG1118HA00GM
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G08 T Bolt Down Traffic Valve

Item #: 871069
CAT #: 1000435
UPC: 800246163466
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G03T Bolt Down Traffic Valve

Item #: 906001
CAT #: 1000401
UPC: 800246163435
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G12 Traffic Valve

Item #: 640476
CAT #: 1000450
UPC: 800246163480
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

10 CONCRETE WELL CAST IRON COV REATED FOR H20 TRAFFIC

Item #: 1032122
CAT #: 360TD
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, F01 Curb Valve

Item #: 595321
CAT #: 1000355
UPC: 674812300001
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G04 Traffic Valve

Item #: 1737712
CAT #: 1000405
UPC: 800246163442
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G05 Traffic Valve

Item #: 527565
CAT #: 1000410
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Christy F08Xad

Item #: 428122
CAT #: F08XAD
UPC: 674812302005
Sign In or Register to view pricing and more.
Oldcastle Precast

HAND HOLE SINGLE NO LID

Item #: 548207
CAT #: 3312
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

6" Recessed Retrofit Housing, GU24

Item #: 194916
CAT #: RR6-GU24
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G08 Traffic Valve

Item #: 734963
CAT #: G08BOX
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Round Pull Box, Diameter: 9", Depth: 12", Concrete

Curb Valve Box, Diameter: 9", Depth: 12", Weight: 34 lbs. For use with F08R, FL08D, FL08C or V01-71C Lids, (Lid Sold Separately) CHRF08BOX. *** This box is NOT 'Traffic' Rated ***
Item #: 387698
CAT #: 1000370
UPC: 800246159537
Sign In or Register to view pricing and more.
Oldcastle Precast

Pull Box, Diameter: 10-3/8", Height: 12", Concrete

Pull Box, Diameter: 10-3/8 Inch, Height: 12 Inch, High Density Reinforced Concrete, For Use as Traffic Valve Box
Item #: 644449
CAT #: 1000415
UPC: 800246159490
Sign In or Register to view pricing and more.
Oldcastle Precast

Underground Pullbox, 10" Diameter, Reinforced Concrete

Round Underground Enclosure, 10 Inch Diameter, 12 Inch Depth, Reinforced Concrete With Steel Frame, For Use as a Traffic Valve Box and Rated For Continuous Roadway Traffic.
Item #: 428105
CAT #: 1000390
UPC: 800246172567
Sign In or Register to view pricing and more.
Hubbell-Quazite

QUA PG1118HAOOGM-GROUND-TEST-WELL

QUA PG1118HAOOGM-GROUND-TEST-WELL 11IN X 18IN PG STYLE -GROUND TEST WELL- LOGO
Item #: 814016
CAT #: PG1118HA00GM
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G08 T Bolt Down Traffic Valve

Box G08 T Bolt Down Traffic Valve, G08, Concrete Body,
Item #: 871069
CAT #: 1000435
UPC: 800246163466
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G03T Bolt Down Traffic Valve

Box, G03T Bolt Down Traffic Valve
Item #: 906001
CAT #: 1000401
UPC: 800246163435
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G12 Traffic Valve

Box G12 Traffic Valve, G12, Concrete Body.
Item #: 640476
CAT #: 1000450
UPC: 800246163480
Sign In or Register to view pricing and more.
Harger Lightning & Grounding

10 CONCRETE WELL CAST IRON COV REATED FOR H20 TRAFFIC

10 CONCRETE WELL CAST IRON COV REATED FOR H20 TRAFFIC
Item #: 1032122
CAT #: 360TD
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, F01 Curb Valve

Box F01 Curb Valve, F01, Concrete Body.
Item #: 595321
CAT #: 1000355
UPC: 674812300001
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G04 Traffic Valve

Box, G04 Traffic Valve
Item #: 1737712
CAT #: 1000405
UPC: 800246163442
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G05 Traffic Valve

Box, G05 Traffic Valve
Item #: 527565
CAT #: 1000410
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Christy F08Xad

Christy F08Xad
Item #: 428122
CAT #: F08XAD
UPC: 674812302005
Sign In or Register to view pricing and more.
Oldcastle Precast

HAND HOLE SINGLE NO LID

SDP 3312 HAND HOLE SINGLE NO LID
Item #: 548207
CAT #: 3312
UPC:
Sign In or Register to view pricing and more.
Cree Lighting

6" Recessed Retrofit Housing, GU24

Cree Lighting RR6-12W-GU24 Recessed Retrofit Housing, Wattage: 12 WTT, Voltage Rating: 120 V, Socket Type: GU24, 12-1/2 IN Length, 6-5/8 IN Width, 7-1/2 IN Height, Compatibility: CR6 Series, LR6 Series, LE6 Series 6 IN Downlights, Size: 6 IN, C/US UL Listed, IC Air-Tight Rated, Tested In Accordance With ASTM E283, Title-24 Compliant
Item #: 194916
CAT #: RR6-GU24
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Box, G08 Traffic Valve

Box, G08 Traffic Valve
Item #: 734963
CAT #: G08BOX
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
15 Items found