Metallic Underground Pull Box Covers

82 Found
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Item #: 512013
CAT #: 2000560
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Item #: 548246
CAT #: 2000550
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Utility Box Cover For 17" x 30", Steel, Bolt Down

Item #: 515394
CAT #: 2001780
UPC: 800246172574
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 2-Piece, 40" x 28", with (4) Bolts

Item #: 525310
CAT #: 2002180
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 27" x 16-1/4", Bolt Down

Item #: 493019
CAT #: 2000980
UPC: 800246172529
Sign In or Register to view pricing and more.
Oldcastle Precast

Round Cast Iron Lid, 11" Diameter, Legend: GROUND

Item #: 644448
CAT #: G05CT-GROUND
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Cover, 11" x 22", with (2) Bolts, Legend: Blank

Item #: 616330
CAT #: N09R
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover, Type: 3-Piece/Steel Checker Plate, Size: 30 x 48", Mark: ELECTRIC

Item #: 444043
CAT #: 2002810
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover, B1730 51Jh - 'Communication'

Item #: 1286395
CAT #: 2001770
UPC: 800246172536
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover N09 61J_'Electric', N09, Steel Cover,

Item #: 525708
CAT #: 2000290
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

CCP 2003340 N36-61J STEEL COVER

Item #: 1350935
CAT #: 2003340
UPC:
Sign In or Register to view pricing and more.
Tigre-ADS USA

6 DRAIN GRATE SPIGOT SDR35 SW

Item #: 1046712
CAT #: 36-806
UPC: 622454409125
Sign In or Register to view pricing and more.
Oldcastle Precast

Lid, F08 C - 'Electric'

Item #: 525267
CAT #: 3000460
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Item #: 527675
CAT #: 2000580
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover for Underground Enclosure

Item #: 526344
CAT #: 2000700
UPC: 800246163640
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, 11 x 21", Flush Style, Composite

Item #: 540389
CAT #: 1020570
UPC: 800246172512
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Steel Checker Cover, 20 x 13-3/8 Inch, with (2) Bolts, Legend: Electric
Item #: 512013
CAT #: 2000560
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Rectangular Cover, Type: Flush, Size: 14 x 20 Inch, Marked: COMMUNICATIONS, Material: Steel Checker Plate, For Use With Oldcastle Enclosure B1017.
Item #: 548246
CAT #: 2000550
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Utility Box Cover For 17" x 30", Steel, Bolt Down

Utility Box Cover B1730 51Jh - Marked "Electric", Bolt-Down, Steel Checkered, Traffic Rated, 33-1/4" x 20-1/4" x 3-1/2"
Item #: 515394
CAT #: 2001780
UPC: 800246172574
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 2-Piece, 40" x 28", with (4) Bolts

Steel Checker Cover, 2-Piece, 40 x 28 Inch, with (4) Bolts, Legend: Electric
Item #: 525310
CAT #: 2002180
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 27" x 16-1/4", Bolt Down

Steel Checker Cover, 27 Inch x 16-1/4 Inch, with (2) Bolts, Legend: Electric
Item #: 493019
CAT #: 2000980
UPC: 800246172529
Sign In or Register to view pricing and more.
Oldcastle Precast

Round Cast Iron Lid, 11" Diameter, Legend: GROUND

Round Cast Iron Lid, 11 Inch Diameter, 11 Inch, Legend: GROUND
Item #: 644448
CAT #: G05CT-GROUND
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Cover, 11" x 22", with (2) Bolts, Legend: Blank

Steel Cover, 11 Inch x 22 Inch, with (2) Bolts, Legend: Blank
Item #: 616330
CAT #: N09R
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover, Type: 3-Piece/Steel Checker Plate, Size: 30 x 48", Mark: ELECTRIC

Cover, Type: 3-Piece/Steel Checker Plate, Size: 30 x 48", Mark: ELECTRIC, For Use With Oldcastle B3048 Utility Box.
Item #: 444043
CAT #: 2002810
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover, B1730 51Jh - 'Communication'

Cover, B1730 51Jh - 'Communication'
Item #: 1286395
CAT #: 2001770
UPC: 800246172536
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover N09 61J_'Electric', N09, Steel Cover,

Cover N09 61J_'Electric', N09, Steel Cover,
Item #: 525708
CAT #: 2000290
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

CCP 2003340 N36-61J STEEL COVER

N36-61J STEEL COVER
Item #: 1350935
CAT #: 2003340
UPC:
Sign In or Register to view pricing and more.
Tigre-ADS USA

6 DRAIN GRATE SPIGOT SDR35 SW

6 DRAIN GRATE SPIGOT SDR35 SW
Item #: 1046712
CAT #: 36-806
UPC: 622454409125
Sign In or Register to view pricing and more.
Oldcastle Precast

Lid, F08 C - 'Electric'

Lid, F08 C - 'Electric'
Item #: 525267
CAT #: 3000460
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Steel Checker Cover, 20 Inch x 13-3/8 Inch, with (2) Bolts, Legend: LIGHTING
Item #: 527675
CAT #: 2000580
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover for Underground Enclosure

Steel Checker Cover for Underground Enclosure, 14 x 20 Inch, Skid Resistant and Traffic Rated
Item #: 526344
CAT #: 2000700
UPC: 800246163640
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, 11 x 21", Flush Style, Composite

Rectangular Cover, 11 x 21", Flush Style, Composite, Legend: TRAFFIC, Light Duty Rated For Pedestrian Traffic.
Item #: 540389
CAT #: 1020570
UPC: 800246172512
Sign In or Register to view pricing and more.
Page 1 of 6
82 Items found