Underground Pull Boxes - Covers and Accessories

408 Found
Oldcastle Precast

Cover, R Series, 10 x 15 x 1-3/4", Legend: ELECTRIC, Composite

Item #: 411941
CAT #: 1020030
UPC: 800246159575
Sign In or Register to view pricing and more.
Bochner

Underground Box With Cover, 14 x 19 x 12", Green Superflexon

Item #: 603185
CAT #: A170168
UPC:
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover for Stackable Box, Bolt Down, 12 x 12", Polymer Concrete

Item #: 45575
CAT #: PC1212CA0017
UPC: 662037100827
Sign In or Register to view pricing and more.
Oldcastle Precast

8-7/8" Reinforced Concrete Lid - Marked "Ground"

Item #: 523588
CAT #: 1008800
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Item #: 512013
CAT #: 2000560
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Round Concrete Lid, Reinforced, Diameter: 8-7/8", Legend: ELECTRIC

Item #: 521398
CAT #: 1008750
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Item #: 548246
CAT #: 2000550
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover "ELECTRIC", 30 x 17", Bolt Down

Item #: 428102
CAT #: 1021050
UPC: 800246159506
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover for Underground Enclosure, 11 x 18 x 2", Tier 15, Concrete

Item #: 173852
CAT #: PG1118HA0017
UPC: 662037116552
Sign In or Register to view pricing and more.
Oldcastle Precast

Pull Box Cover - Marked "Communications"

Item #: 525268
CAT #: 1020010
UPC: 800246172499
Sign In or Register to view pricing and more.
Oldcastle Precast

Composite Lid, 11" x 22", **No Bolts**

Item #: 516422
CAT #: 1020510
UPC: 800246159544
Sign In or Register to view pricing and more.
Oldcastle Precast

Underground Enclosure Cover, "Electric"

Item #: 428100
CAT #: 1020750
UPC: 800246159551
Sign In or Register to view pricing and more.
Oldcastle Precast

Utility Box Cover For 17" x 30", Steel, Bolt Down

Item #: 515394
CAT #: 2001780
UPC: 800246172574
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

SLA-440-ASA

Item #: 265715
CAT #: SLA-440-ASA
UPC:
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover, Polymer Concrete, Tier 15, 17"x30"

Item #: 80687
CAT #: PG1730HA0017
UPC: 662037109943
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover, Tier 15, 12"x12"x0.75", 1-piece w/ 2 bolts

Item #: 80724
CAT #: PC1212HA0017
UPC: 662037107543
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover, R Series, 10 x 15 x 1-3/4", Legend: ELECTRIC, Composite

Cover for Underground Enclosure, R Series, 10 x 15 x 1-3/4 Inch, Legend: ELECTRIC, Skid Resistant, Rated Light Duty/Pedestrian Traffic, Composite With UV Inhibitor
Item #: 411941
CAT #: 1020030
UPC: 800246159575
Sign In or Register to view pricing and more.
Bochner

Underground Box With Cover, 14 x 19 x 12", Green Superflexon

Underground Box With Cover and Pentagon Lock, 14 x 19 x 12 Inch, Test Load 3,000 Pounds, Light Duty/Pedestrian Rated, Green Superflexon Material
Item #: 603185
CAT #: A170168
UPC:
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover for Stackable Box, Bolt Down, 12 x 12", Polymer Concrete

Cover for Stackable Box, Bolt Down, 12 x 12 Inch, Polymer Concrete
Item #: 45575
CAT #: PC1212CA0017
UPC: 662037100827
Sign In or Register to view pricing and more.
Oldcastle Precast

8-7/8" Reinforced Concrete Lid - Marked "Ground"

Round Concrete Lid, Reinforced, Diameter: 8-7/8 Inch, Legend: GROUND
Item #: 523588
CAT #: 1008800
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Steel Checker Cover, 20" x 13-3/8", Bolt Down

Steel Checker Cover, 20 x 13-3/8 Inch, with (2) Bolts, Legend: Electric
Item #: 512013
CAT #: 2000560
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Round Concrete Lid, Reinforced, Diameter: 8-7/8", Legend: ELECTRIC

Lid F08 R "Electric", F08, Concrete Cover,
Item #: 521398
CAT #: 1008750
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Rectangular Cover, Type: Flush, Size: 14 x 20", Steel Checker Plate

Rectangular Cover, Type: Flush, Size: 14 x 20 Inch, Marked: COMMUNICATIONS, Material: Steel Checker Plate, For Use With Oldcastle Enclosure B1017.
Item #: 548246
CAT #: 2000550
UPC:
Sign In or Register to view pricing and more.
Oldcastle Precast

Cover "ELECTRIC", 30 x 17", Bolt Down

Cover For Underground Enclosure, Marked "ELECTRIC", 30 x 17 Inch, Light Duty, Bolt Down, Concrete
Item #: 428102
CAT #: 1021050
UPC: 800246159506
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover for Underground Enclosure, 11 x 18 x 2", Tier 15, Concrete

Cover for Underground Enclosure, 11 x 18 x 2 Inch, Tier 15, Concrete
Item #: 173852
CAT #: PG1118HA0017
UPC: 662037116552
Sign In or Register to view pricing and more.
Oldcastle Precast

Pull Box Cover - Marked "Communications"

Composite Lid, R Series, W x L x D: 10" x 15" x 1-3/4", Lid Marked: "Communications", Skid Resistant.
Item #: 525268
CAT #: 1020010
UPC: 800246172499
Sign In or Register to view pricing and more.
Oldcastle Precast

Composite Lid, 11" x 22", **No Bolts**

Composite Lid, R Series, W x L x D: 11" x 21" x 2", Lid Marked: "Electric", Skid Resistant, Material: Pre-Cast Concrete ***Does Not Include Bolts***
Item #: 516422
CAT #: 1020510
UPC: 800246159544
Sign In or Register to view pricing and more.
Oldcastle Precast

Underground Enclosure Cover, "Electric"

Underground Enclosure Composite R-Series Lid, 13-3/4" x 23-1/4" x 2" Skid Resistant, Marked "Electric", Concrete
Item #: 428100
CAT #: 1020750
UPC: 800246159551
Sign In or Register to view pricing and more.
Oldcastle Precast

Utility Box Cover For 17" x 30", Steel, Bolt Down

Utility Box Cover B1730 51Jh - Marked "Electric", Bolt-Down, Steel Checkered, Traffic Rated, 33-1/4" x 20-1/4" x 3-1/2"
Item #: 515394
CAT #: 2001780
UPC: 800246172574
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

SLA-440-ASA

DIV SLA-440-ASA
Item #: 265715
CAT #: SLA-440-ASA
UPC:
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover, Polymer Concrete, Tier 15, 17"x30"

Cover, Polymer Concrete, Tier 15, 17"x30"
Item #: 80687
CAT #: PG1730HA0017
UPC: 662037109943
Sign In or Register to view pricing and more.
Hubbell-Quazite

Cover, Tier 15, 12"x12"x0.75", 1-piece w/ 2 bolts

QUA PC1212HA0017
Item #: 80724
CAT #: PC1212HA0017
UPC: 662037107543
Sign In or Register to view pricing and more.
Page 1 of 26
408 Items found