Underground Enclosure, 14 x 19 x 12", HDPE
Item #:
143730
Cat #:
14191012
UPC:
800246048527
Sign In or Register to view pricing and more.
Documents & Guides
Underground Enclosure, 14 x 19 x 12 Inch, Includes Lid Marked "ELECTRIC" With Penta Bolts, HDPE
Overview
Underground Enclosure, 14 x 19 x 12 Inch, Includes Lid Marked "ELECTRIC" With Penta Bolts, HDPE
Our SYNERTECH® brand of DUO MOLD® polymer boxes combine the exceptional strength and durability of High Density Polymer Concrete with the tough and lightweight qualities of Sheet Molding Compound to create exceptional equipment enclosures. Combining the two patented materials with a patented manufacturing process, our SYNERTECH® products represent the toughest and lightest underground enclosures on the market today. Sizes range from 11x18x12 to 36x60x72 with SCTE Tier 15 performance load rating.
Also known as: 800246048527, 14191012
Specifications
Width: | 19 in |
Material: | Non-Metallic |
Height: | 14 in |
Depth: | 12 in |
Lid Included: | Yes |
Load Rating: | Light Duty/Pedestrian |
Width: | 19 in |
Height: | 14 in |
Lid Included: | Yes |
Material: | Non-Metallic |
Depth: | 12 in |
Load Rating: | Light Duty/Pedestrian |
Customer Reviews
No reviews for this product
(0)