Rectangular Pull Box

Item #: 993858
Cat #: 14191016
UPC: 800246049371
Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Pull Box, Material: HDPE, W x L x D: 14" x 19" x 12", Lid Marked: "Electric", Color: Black, Includes: Hex Bolts. Included Cover 14194008 1419T Black Cover

Overview

Rectangular Pull Box, Material: HDPE, W x L x D: 14" x 19" x 12", Lid Marked: "Electric", Color: Black, Includes: Hex Bolts. Included Cover 14194008 1419T Black Cover
L Series 1419-12 Light Duty
Also known as: 800246049371, 14191016, Vault, Landscape box, quazite box, Greenfield, Inground Box, PVC hand hold, hand hole, Handhole box, PVC hand hole, christy box

Specifications

Color: Black
Width: 14 in
Material: Polyethylene
Height: 19 in
Depth: 12 in
Lid Included: Yes
Color: Black
Material: Polyethylene
Depth: 12 in
Width: 14 in
Height: 19 in
Lid Included: Yes

Customer Reviews

No reviews for this product
(0)