Round Underground Enclosure, 9-3/8 x 10-3/4", HDPE
Item #:
1400494
Cat #:
09101083
UPC:
800246026624
Sign In or Register to view pricing and more.
Documents & Guides
Round Underground Enclosure, Flush Solid, 9-3/8 x 10-3/4 Inch, Green Cover/Black Body, HDPE Plastic, Includes 3/8-16 Stainless Steel Hex Head Bolt, Washer, and Floating Nut
Overview
Round Underground Enclosure, Flush Solid, 9-3/8 x 10-3/4 Inch, Green Cover/Black Body, HDPE Plastic, Includes 3/8-16 Stainless Steel Hex Head Bolt, Washer, and Floating Nut
For use in non-vehicular traffic situations only. Weights and dimensions may vary slightly. Actual load rating is determined by the box and cover combination.
Also known as: 800246026624, 09101083
Specifications
Material: | Polymer Concrete |
Depth: | 10 3/4 in |
Lid Included: | Yes |
Material: | Polymer Concrete |
Lid Included: | Yes |
Depth: | 10 3/4 in |
Customer Reviews
No reviews for this product
(0)