Grounding Assembly, 12 - 6 AWG, Solid, Stainless Steel

Item #: 479638
Cat #: 2058729-1
UPC: 074114920189
Sign In or Register to view pricing and more.
Documents & Guides
Solid Wire Ground Assembly, 12 - 6 AWG, Solid, Stainless Steel

Overview

Solid Wire Ground Assembly, 12 - 6 AWG, Solid, Stainless Steel
Also known as: 074114920189, 2058729-1

Specifications

Material: Stainless Steel
Angle: 12°
Material: Stainless Steel
Angle: 12°

Customer Reviews

No reviews for this product
(0)