Square Splicer Washer

Item #: 34709
Cat #: CE40EZ
UPC: 800388003415
Sign In or Register to view pricing and more.
Documents & Guides
Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a complete splice.

Overview

Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a complete splice.
Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.
Also known as: 800388003415, CE40EZ

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)