This product has been discontinued.
Cable Tray Heavy Duty Cover Clamp, 30" Width, 6" High, Aluminum
Item #:
1319956
Cat #:
9A-30-9064-W/SS6
UPC:
781011262112
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Heavy Duty Cover Clamp, 30" Width, 6" High, Aluminum
Overview
Cable Tray Heavy Duty Cover Clamp, 30" Width, 6" High, Aluminum
Also known as: 781011262112, 9A-30-9064-W/SS6
Specifications
Width: | 30 in |
Height: | 6 in |
Material: | Aluminum |
Width: | 30 in |
Material: | Aluminum |
Height: | 6 in |
Customer Reviews
No reviews for this product
(0)