Cable Tray Heavy Duty Cover Clamp, 12" Width, 6" High, Aluminum, SS Hardware
Item #:
1252331
Cat #:
9A-12-9064-W/SS6
UPC:
781011262082
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum, with Stainless Steel Hardware
Overview
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 12" Tray Width, Aluminum, with Stainless Steel Hardware
Also known as: 781011262082, 9A-12-9064-W/SS6
Specifications
Width: | 12 in |
Height: | 6 in |
Length: | 5 in |
Material: | Aluminum |
Width: | 12 in |
Length: | 5 in |
Height: | 6 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)