Cable Tray Heavy Duty Cover Clamp, 24" Width, 6" High, Aluminum, SS Hardware

Item #: 1252307
Cat #: 9A-24-9064-W/SS6
UPC: 781011262105
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 24 Tray Width, Aluminum, with Stainless Steel Hardware

Overview

Heavy Duty Cover Clamp for 5" NEMA, 6" Height, 24 Tray Width, Aluminum, with Stainless Steel Hardware
Also known as: 781011262105, 9A-24-9064-W/SS6

Specifications

Width: 24 in
Height: 6 in
Length: 5 in
Material: Aluminum
Width: 24 in
Length: 5 in
Height: 6 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)