AL.36INWX6IND H-90 12INRAD

Item #: 704183
Cat #: AUF636LHB9012
UPC: 626490751583
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal bend 90 degree 12 inches radius
Also known as: 626490751583, AUF636LHB9012

Specifications

Depth: 6 in
Width: 36 in
Material: Aluminum
Angle: 90°
Depth: 6 in
Material: Aluminum
Width: 36 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)