Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Item #: 1252519
Cat #: LD-4A-HT12-12
UPC: 800388084339
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Overview

Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High
Choose from an extensive selection of metallic ladder tray with a variety of rung and bottom styles to choose from. Finishes include steel, 304L and 316L stainless steel to meet the needs of any application. Rail heights range from 4"" to 7"" and width sizes are available up to 36"".
Also known as: 800388084339, LD-4A-HT12-12

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)