AL.6INWX6IND HT 12INRAD

Item #: 704165
Cat #: AUF606LHT12
UPC: 626490712195
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 6 inches width ladder horizontal tee 12 inches radius
Also known as: 626490712195, AUF606LHT12

Specifications

Depth: 6 in
Width: 6 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)