Cable Tray Horizontal Tees

123 Found
Cope

AL LADR FLAT TEE 18W 12R

Item #: 1634230
CAT #: 248-18FT-12
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Horizontal Tee, 24" Width, 24" Radius, 6" Deep, Aluminum

Item #: 214505
CAT #: 6A-24-HT24
UPC: 781011209599
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Horizontal Tee, 12" Width, 24" Radius, 6" Deep, Aluminum

Item #: 493866
CAT #: 6A-12-HT24
UPC:
Sign In or Register to view pricing and more.
Cablofil

LD-6A-HT12-24 AL 6H HRZ TEE 12R 24W

Item #: 583767
CAT #: LD-6A-HT12-24
UPC:
Sign In or Register to view pricing and more.
Cablofil

AL 6H HORZ TEE 24R 24W (P308413)

Item #: 1215928
CAT #: LD-6A-HT24-24
UPC: 800388142848
Sign In or Register to view pricing and more.
Cablofil

P308403 HORIZONTAL FITTING TEE 18INW X 12IN RADIUS

Item #: 596981
CAT #: LD-6A-HT12-18
UPC: 800388142749
Sign In or Register to view pricing and more.
Cablofil

12IN W HORZ TEE 12IN RADIUS FITTING

Item #: 583776
CAT #: LD-6A-HT12-12
UPC: 800388142732
Sign In or Register to view pricing and more.
Cablofil

CBF LD-6A-HT24-18

Item #: 1232045
CAT #: LD-6A-HT24-18
UPC:
Sign In or Register to view pricing and more.
Cablofil

Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Item #: 1252519
CAT #: LD-4A-HT12-12
UPC: 800388084339
Sign In or Register to view pricing and more.
Cablofil

Legrand P308406

Item #: 583764
CAT #: LD-6A-HT12-36
UPC:
Sign In or Register to view pricing and more.
Cope

COP 248-12FT-12 HORIZONTAL T

Item #: 21486
CAT #: 248-12FT-12
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

HORIZONTAL

Item #: 493851
CAT #: 6A-36-24-HT24
UPC: 781011093266
Sign In or Register to view pricing and more.
Cablofil

Legrand P302570

Item #: 901270
CAT #: LD-4A-HT12-24
UPC: 800388084353
Sign In or Register to view pricing and more.
Thomas & Betts

AL.12INWX6IND HT 12INRAD ALUMINUM H-ST

Item #: 1109214
CAT #: AHF624LHT12
UPC: 626490417359
Sign In or Register to view pricing and more.
Cablofil

CBF LD-4A-HT12-06

Item #: 1235520
CAT #: LD-4A-HT12-06
UPC:
Sign In or Register to view pricing and more.
Cope

TJC 248-24FT-12 HORIZONTAL TEE

Item #: 631573
CAT #: 248-24FT-12
UPC:
Sign In or Register to view pricing and more.
Cope

AL LADR FLAT TEE 18W 12R

AL LADR FLAT TEE 18W 12R
Item #: 1634230
CAT #: 248-18FT-12
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Horizontal Tee, 24" Width, 24" Radius, 6" Deep, Aluminum

Cable Tray Horizontal Tee, 24" Width, 24" Radius, 6" Deep, Aluminum
Item #: 214505
CAT #: 6A-24-HT24
UPC: 781011209599
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Horizontal Tee, 12" Width, 24" Radius, 6" Deep, Aluminum

Cable Tray Horizontal Tee, 12" Width, 24" Radius, 6" Deep, Aluminum
Item #: 493866
CAT #: 6A-12-HT24
UPC:
Sign In or Register to view pricing and more.
Cablofil

LD-6A-HT12-24 AL 6H HRZ TEE 12R 24W

LD-6A-HT12-24 Aluminum ladder fitting, horizontal tee, 9" rung spacing, 6" side rail, 12" radius, 24" width
Item #: 583767
CAT #: LD-6A-HT12-24
UPC:
Sign In or Register to view pricing and more.
Cablofil

AL 6H HORZ TEE 24R 24W (P308413)

CBF LD-6A-HT24-24
Item #: 1215928
CAT #: LD-6A-HT24-24
UPC: 800388142848
Sign In or Register to view pricing and more.
Cablofil

P308403 HORIZONTAL FITTING TEE 18INW X 12IN RADIUS

P308403 HORIZONTAL FITTING TEE 18INW X 12IN RADIUS
Item #: 596981
CAT #: LD-6A-HT12-18
UPC: 800388142749
Sign In or Register to view pricing and more.
Cablofil

12IN W HORZ TEE 12IN RADIUS FITTING

LD-6AHT1212 HORZ TEE
Item #: 583776
CAT #: LD-6A-HT12-12
UPC: 800388142732
Sign In or Register to view pricing and more.
Cablofil

CBF LD-6A-HT24-18

CBF LD-6A-HT24-18
Item #: 1232045
CAT #: LD-6A-HT24-18
UPC:
Sign In or Register to view pricing and more.
Cablofil

Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High

Ladder Tray Horizontal Tee, 12" Wide, 12" Radius, 4" High
Item #: 1252519
CAT #: LD-4A-HT12-12
UPC: 800388084339
Sign In or Register to view pricing and more.
Cablofil

Legrand P308406

CABLOFIL LD-6A-HT-12-36 HORIZONTAL TEE 6" RAIL HT 12" RADIUS 36" WIDE
Item #: 583764
CAT #: LD-6A-HT12-36
UPC:
Sign In or Register to view pricing and more.
Cope

COP 248-12FT-12 HORIZONTAL T

COP 248-12FT-12 HORIZONTAL T
Item #: 21486
CAT #: 248-12FT-12
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

HORIZONTAL

BLN 6A-36-24-HT24 HORIZONTAL
Item #: 493851
CAT #: 6A-36-24-HT24
UPC: 781011093266
Sign In or Register to view pricing and more.
Cablofil

Legrand P302570

CBF LD-4A-HT12-24
Item #: 901270
CAT #: LD-4A-HT12-24
UPC: 800388084353
Sign In or Register to view pricing and more.
Thomas & Betts

AL.12INWX6IND HT 12INRAD ALUMINUM H-ST

AL.12INWX6IND HT 12INRAD ALUMINUM H-STYLE FITTING 6IN SIDE RAIL HEIGHT 24IN WIDTH LADDER HORIZONTAL TEE 12IN RADIUS
Item #: 1109214
CAT #: AHF624LHT12
UPC: 626490417359
Sign In or Register to view pricing and more.
Cablofil

CBF LD-4A-HT12-06

CBF LD-4A-HT12-06
Item #: 1235520
CAT #: LD-4A-HT12-06
UPC:
Sign In or Register to view pricing and more.
Cope

TJC 248-24FT-12 HORIZONTAL TEE

TJC 248-24FT-12 HORIZONTAL TEE
Item #: 631573
CAT #: 248-24FT-12
UPC:
Sign In or Register to view pricing and more.
Page 1 of 8
123 Items found