Horizontal Single Bolt Adjustable Splice Kit, 4" Height

Item #: 1298930
Cat #: 4A-HASP-GE
UPC: 800388200593
Sign In or Register to view pricing and more.
Documents & Guides
Horizontal Single Bolt Adjustable Splice Kit, 4" Height

Overview

Horizontal Single Bolt Adjustable Splice Kit, 4" Height
The aluminum I-beam design of ITray is perfect for industrial installations with large diameter cables in long span situations, minimizing total tray width and creating a smooth transition between straight sections and fittings. A structural offset in the sidewall creates strong, mid-span splices that need fewer supports. Each splice snaps in place and stays without holding, Additionally, only four bolts are needed for each splice reducing hardware needs by 50%. These features allow Itray to be installed up to 30% faster than standard tray.
Also known as: 800388200593, 4A-HASP-GE

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)