Cable Tray Splicer Plates

80 Found
Eaton B-Line

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair

Item #: 41191
CAT #: 9A-1026
UPC: 78101125721
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plate, Aluminum with SS6 Hardware

Item #: 980966
CAT #: 9A-6016W/SS
UPC: 782051519341
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Item #: 145036
CAT #: 9A-1004
UPC: 78101125663
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Item #: 270358
CAT #: 9A-1006
UPC: 78101125670
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates, Aluminum with SS6 Hardware

Item #: 670243
CAT #: 9A-1006W/SS6
UPC: 781011260866
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate, 6" High

Item #: 270373
CAT #: 9A-1036
UPC: 781011272593
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Splice Plate, Aluminum with SS6 Hardware

Item #: 843489
CAT #: 9A-1026-W/SS6
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Splice Plate, 4" High, NEMA 12A & 12B, Copper Free Aluminum

Item #: 848484
CAT #: KS4A-SSP
UPC: 79903860009
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

SLD-440-ALE

Item #: 265720
CAT #: SLD-440-ALE
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Adjustable Splice Plate, Aluminum With SS6 Hardware

Item #: 1667289
CAT #: 9A-1036-12W/SS6
UPC: 781011273866
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate

Item #: 216534
CAT #: 9A-1744
UPC:
Sign In or Register to view pricing and more.
Cablofil

CAB 6A-SRSP-06-GE 6" STRAIGHT

Item #: 595959
CAT #: 6A-SRSP-06-GE
UPC: 800388201248
Sign In or Register to view pricing and more.
Thomas & Betts

CT ALTW04ACS AL 4INW CHNL W-AROUND

Item #: 2088485
CAT #: ALTW04ACS
UPC: 786209806789
Sign In or Register to view pricing and more.
Eaton B-Line

Splice Plate, 6" High

Item #: 149651
CAT #: 9A-1044-6
UPC: 781011259020
Sign In or Register to view pricing and more.
Eaton B-Line

BLN 9ZN-8004 SPLICE PLATES, FOR 3"

Item #: 532640
CAT #: 9ZN-8004
UPC: 78101126314
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plates, 6" High, Stainless Steel

Item #: 573559
CAT #: 9A-1016-W/SS6
UPC: 781011260927
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair
Item #: 41191
CAT #: 9A-1026
UPC: 78101125721
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plate, Aluminum with SS6 Hardware

Heavy Duty Expansion Splice Plate, Aluminum, H46A Series, SS6 Hardware
Item #: 980966
CAT #: 9A-6016W/SS
UPC: 782051519341
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Wedge Lock Splice Plates, 4" High, Stainless Steel
Item #: 145036
CAT #: 9A-1004
UPC: 78101125663
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Wedge Lock Splice Plates, for 5" NEMA / 6" Height Tray, Aluminum, Pair
Item #: 270358
CAT #: 9A-1006
UPC: 78101125670
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates, Aluminum with SS6 Hardware

Wedge Lock Splice Plates, 6" High, Aluminum with SS6 Hardware
Item #: 670243
CAT #: 9A-1006W/SS6
UPC: 781011260866
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate, 6" High

Horizontal Adjustable Splice Plate, 6" High, for Tray Width Thru 36 Inches
Item #: 270373
CAT #: 9A-1036
UPC: 781011272593
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Splice Plate, Aluminum with SS6 Hardware

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum with SS6 Hardware, Pair
Item #: 843489
CAT #: 9A-1026-W/SS6
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Splice Plate, 4" High, NEMA 12A & 12B, Copper Free Aluminum

Splice Plate, 4 Inch Height, NEMA 12A & 12B, Copper Free Aluminum, Two Bolt Connection
Item #: 848484
CAT #: KS4A-SSP
UPC: 79903860009
Sign In or Register to view pricing and more.
ATC (Automatic Timing & Controls)

SLD-440-ALE

DIV SLD-440-ALE
Item #: 265720
CAT #: SLD-440-ALE
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Adjustable Splice Plate, Aluminum With SS6 Hardware

Adjustable Splice Plate, Horizontal Type, 12 Inch Width, Aluminum With SS6 Hardware
Item #: 1667289
CAT #: 9A-1036-12W/SS6
UPC: 781011273866
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate

Horizontal Adjustable Splice Plate
Item #: 216534
CAT #: 9A-1744
UPC:
Sign In or Register to view pricing and more.
Cablofil

CAB 6A-SRSP-06-GE 6" STRAIGHT

CAB 6A-SRSP-06-GE 6" STRAIGHT REDUCER SPLICE PLATE
Item #: 595959
CAT #: 6A-SRSP-06-GE
UPC: 800388201248
Sign In or Register to view pricing and more.
Thomas & Betts

CT ALTW04ACS AL 4INW CHNL W-AROUND

CT ALTW04ACS AL 4INW CHNL W-AROUND
Item #: 2088485
CAT #: ALTW04ACS
UPC: 786209806789
Sign In or Register to view pricing and more.
Eaton B-Line

Splice Plate, 6" High

Splice Plate, 6" High
Item #: 149651
CAT #: 9A-1044-6
UPC: 781011259020
Sign In or Register to view pricing and more.
Eaton B-Line

BLN 9ZN-8004 SPLICE PLATES, FOR 3"

BLN 9ZN-8004 SPLICE PLATES, FOR 3" NEMA / 4" HEIGHT TRAY
Item #: 532640
CAT #: 9ZN-8004
UPC: 78101126314
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plates, 6" High, Stainless Steel

Expansion Splice Plates, 6" High, Stainless Steel
Item #: 573559
CAT #: 9A-1016-W/SS6
UPC: 781011260927
Sign In or Register to view pricing and more.
Page 1 of 5
80 Items found