Basket Cable Tray, 4" H x 18" W x 10' Long, Steel

Item #: 1454668
Cat #: FT4X18X10ELG
UPC: 662516337539
Sign In or Register to view pricing and more.
Documents & Guides
Flex Tray Wire Basket Tray, Electroplated Zinc Galvanized Steel, 71.5" actual area inside tray, 4" H x 18" W x 10' Longs

Overview

Flex Tray Wire Basket Tray, Electroplated Zinc Galvanized Steel, 71.5" actual area inside tray, 4" H x 18" W x 10' Longs
Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.
Also known as: 662516337539, FT4X18X10ELG

Specifications

Height: 4 in
Material: Steel
Length: 10 ft
Width: 18 in
Height: 4 in
Length: 10 ft
Material: Steel
Width: 18 in

Customer Reviews

No reviews for this product
(0)