2-1/2 IN CBL TRAY CLAMP

Item #: 327417
Cat #: CTC-250
UPC: 783126099768
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Clamp, Installation Bolt to Outside of Rail, Number of Conduits 1, Conduit Size 2-1/2 Inch, Material Malleable Iron (Body), Steel (U Bolt/Nut), Finish Mechanically Galvanized, Approval UL, CSA C22.2, Application Connecting and Grounding IMC/EMT/Rigid Conduit to Cable Trays

Overview

Cable Tray Clamp, Installation Bolt to Outside of Rail, Number of Conduits 1, Conduit Size 2-1/2 Inch, Material Malleable Iron (Body), Steel (U Bolt/Nut), Finish Mechanically Galvanized, Approval UL, CSA C22.2, Application Connecting and Grounding IMC/EMT/Rigid Conduit to Cable Trays
Also known as: 783126099768, CTC-250

Specifications

Material: Malleable Iron
Diameter: 2 1/2 in
Material: Malleable Iron
Diameter: 2 1/2 in

Customer Reviews

No reviews for this product
(0)