Cable Tray, Divider Strip, 2"

Item #: 101032
Cat #: COT54PG
UPC: 800388006263
Sign In or Register to view pricing and more.
Cable Tray, Divider Strip, 2 Inch, COT30, For cable separation within a single tray.

Overview

Cable Tray, Divider Strip, 2 Inch, COT30, For cable separation within a single tray.
Divider Strip
Also known as: 800388006263, COT54PG

Specifications

Length: 120 in
Depth: 2 in
Width: 5 in
Length: 120 in
Width: 5 in
Depth: 2 in

Customer Reviews

No reviews for this product
(0)