Barrier Strip, Cable Support, 6" x 12', Aluminum

Item #: 704190
Cat #: ABW6SB144
UPC: 626490275690
Sign In or Register to view pricing and more.
Documents & Guides
Barrier Strip, Cable Support, 6 Inches x 12 Foot, Aluminum

Overview

Barrier Strip, Cable Support, 6 Inches x 12 Foot, Aluminum
Also known as: 626490275690, ABW6SB144

Specifications

Length: 12 ft
Width: 6 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)