ALU 6IN D BARRIER STRIP 72IN LONG

Item #: 702100
Cat #: ABW6SBH72
UPC: 626490275676
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 6 inches side rail height barrier strip 72 inches length

Overview

Aluminum 6 inches side rail height barrier strip 72 inches length
Also known as: 626490275676, ABW6SBH72

Specifications

Width: 6 in
Length: 6 ft
Material: Aluminum
Width: 6 in
Material: Aluminum
Length: 6 ft

Customer Reviews

No reviews for this product
(0)