Divider Straight Section 4x4

Item #: 36319
Cat #: CT44DSS
UPC: 783510157982
Sign In or Register to view pricing and more.
Documents & Guides
Divider Straight Section, 4.00x4.00, SS Type 304

Overview

Divider Straight Section, 4.00x4.00, SS Type 304
Used to divide one straight section into two sections.
Also known as: 783510157982, CT44DSS

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Stainless Steel
Length: 4 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Width: 4 in
Length: 4 in

Customer Reviews

No reviews for this product
(0)