Cable Tray 90° Horizontal Bend, 12" Wide, 12" Radius, Aluminum

Item #: 704159
Cat #: AUF412LHB9012
UPC: 626490633353
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray 90° Horizontal Bend, 12" Wide, 12" Radius, 4" Deep, Aluminum, Ladder Style

Overview

Cable Tray 90° Horizontal Bend, 12" Wide, 12" Radius, 4" Deep, Aluminum, Ladder Style
Also known as: 626490633353, AUF412LHB9012

Specifications

Depth: 4 in
Width: 12 in
Material: Aluminum
Angle: 90°
Depth: 4 in
Material: Aluminum
Width: 12 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)