Vertical Outside 90° Bend, 24" Radius, 6" Deep, 12" Wide, Aluminum

Item #: 493860
Cat #: 6A-12-90VO24
UPC: 78101120818
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Outside 90° Bend, 24" Radius, 6" Deep, 12" Wide, Aluminum

Overview

Vertical Outside 90° Bend, 24" Radius, 6" Deep, 12" Wide, Aluminum
Also known as: 78101120818, 6A-12-90VO24

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)