Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide

Item #: 787579
Cat #: 807A-12-90VO24-6
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide

Overview

Solid Flanged Cover, 90° Vertical Outside Bend, Aluminum, 12" Wide
Also known as: 807A-12-90VO24-6

Specifications

Diameter: 5 in
Material: PVC
Diameter: 5 in
Material: PVC

Customer Reviews

No reviews for this product
(0)