AL.12INWX6IND OV-90 24INRAD SSHDW

Item #: 841361
Cat #: AHF612LVO9024H
UPC: 626490404021
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum H-style fitting 6 inches side rail height 12 inches width ladder vertical outside bend 90 degree 24 inches radius with hardware

Overview

Aluminum H-style fitting 6 inches side rail height 12 inches width ladder vertical outside bend 90 degree 24 inches radius with hardware
Also known as: 626490404021, AHF612LVO9024H

Specifications

Width: 12 in
Depth: 6 in
Material: Aluminum
Angle: 90°
Width: 12 in
Material: Aluminum
Depth: 6 in
Angle: 90°

Customer Reviews

No reviews for this product
(0)