Blind End Plate, 5" NEMA, 6" High, 24" Wide, Aluminum

Item #: 271070
Cat #: 9A-1086-24
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Blind End Plate, 5" NEMA, 6" High, 24" Wide, Aluminum

Overview

Blind End Plate, 5" NEMA, 6" High, 24" Wide, Aluminum
Also known as: 9A-1086-24

Specifications

Width: 24 in
Depth: 6 in
Material: Aluminum
Width: 24 in
Material: Aluminum
Depth: 6 in

Customer Reviews

No reviews for this product
(0)