Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Item #:
776937
Cat #:
9A1087-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Overview
Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Also known as: 9A1087-12
Specifications
Mounting: | Recessed |
Volts AC: | 120-277 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Volts AC: | 120-277 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)