Closure Plate, 4" x 4", Stainless Steel
Item #:
34314
Cat #:
CT44CPSS
UPC:
783510158125
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304
Overview
Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 4.00x4.00, Material/finish: Ss Type 304
Also known as: 783510158125, CT44CPSS
Specifications
Depth: | 4 in |
Width: | 4 in |
Material: | Stainless Steel |
Depth: | 4 in |
Material: | Stainless Steel |
Width: | 4 in |
Customer Reviews
No reviews for this product
(0)