AL.36INWX6IND HT 12INRAD

Item #: 704185
Cat #: AUF636LHT12
UPC: 626490751668
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal tee 12 inches radius

Overview

Aluminum U-style fitting 6 inches side rail height 36 inches width ladder horizontal tee 12 inches radius
Also known as: 626490751668, AUF636LHT12

Specifications

Depth: 6 in
Width: 36 in
Material: Aluminum
Depth: 6 in
Material: Aluminum
Width: 36 in

Customer Reviews

No reviews for this product
(0)