Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum
Item #:
606294
Cat #:
9A-36-9064
UPC:
781011260118
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum
Overview
Cable Tray Heavy Duty Cover Clamp, 36" Width, 6" High, Aluminum
Also known as: 781011260118, 9A-36-9064
Specifications
Height: | 6 in |
Width: | 36 in |
Material: | Aluminum |
Height: | 6 in |
Material: | Aluminum |
Width: | 36 in |
Customer Reviews
No reviews for this product
(0)