Cable Tray Left Hand Reducer, Aluminum, 36" Wide

Item #: 493856
Cat #: 6A-36-LR12
UPC: 781011212247
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray Left Hand Reducer, Aluminum, 36" Wide

Overview

Cable Tray Left Hand Reducer, Aluminum, 36" Wide
Also known as: 781011212247, 6A-36-LR12

Specifications

Width: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)