Horizontal Adjustable Splice Plate, for 3" Wide Channel
Item #:
518102
Cat #:
9G-1743
UPC:
781011296858
Sign In or Register to view pricing and more.
Documents & Guides
Vertical Adjustable Splice Plate, for 3" Wide Channel, Galvanized
Overview
Vertical Adjustable Splice Plate, for 3" Wide Channel, Galvanized
Also known as: 781011296858, 9G-1743
Specifications
Material: | Steel |
Height: | 3 in |
Material: | Steel |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)