4IN D STANDARD SPLICE PLATE

Item #: 722756
Cat #: ABW4SSP
UPC: 622538108074
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum 4 inches side rail height snap-in splice plate

Overview

Aluminum 4 inches side rail height snap-in splice plate
Also known as: 622538108074, ABW4SSP

Specifications

Height: 4 in
Material: Aluminum
Height: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)