Cable Tray - Splicers

192 Found
Cablofil

Cable Tray Washer Kit, Steel (50 Pack)

Item #: 159990
CAT #: SWKEZ
UPC: 800388018785
Sign In or Register to view pricing and more.
Chatsworth

Cable Tray Junction Splice Kit, 1-1/2" x 3/8"

Item #: 28501
CAT #: 11302-701
UPC:
Sign In or Register to view pricing and more.
Cablofil

Fast Type Splicer, Steel

Item #: 197788
CAT #: EDRNEZ
UPC: 800388003552
Sign In or Register to view pricing and more.
Cablofil

CABLOFIL SWKIN316 SS

Item #: 346599
CAT #: SWKIN316
UPC: 800388017696
Sign In or Register to view pricing and more.
Chatsworth

Butt-Splice Kit, Black

Item #: 38217
CAT #: 11301-701
UPC: 703957235081
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair

Item #: 41191
CAT #: 9A-1026
UPC: 78101125721
Sign In or Register to view pricing and more.
Cablofil

Straight Splice Kit, 6" Height

Item #: 1237054
CAT #: 6A-SSP-GE
UPC: 800388468115
Sign In or Register to view pricing and more.
Cablofil

Fitting Splice Kit, 6" Height

Item #: 2239381
CAT #: 6A-FSP-GE
UPC:
Sign In or Register to view pricing and more.
Cablofil

CBF SWKDC SPLICE KIT BG OF 50

Item #: 76409
CAT #: SWKDC
UPC: 800388018778
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plate, Aluminum with SS6 Hardware

Item #: 980966
CAT #: 9A-6016W/SS
UPC: 782051519341
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Item #: 145036
CAT #: 9A-1004
UPC: 78101125663
Sign In or Register to view pricing and more.
Cablofil

4H FITTING SPLICE KIT

Item #: 1267501
CAT #: 4A-FSP-GE
UPC: 800388200111
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate, 6" High

Item #: 270373
CAT #: 9A-1036
UPC: 781011272593
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates, Aluminum with SS6 Hardware

Item #: 670243
CAT #: 9A-1006W/SS6
UPC: 781011260866
Sign In or Register to view pricing and more.
Eaton B-Line

90° Splice Bar & Hardware, Flextray

Item #: 277342
CAT #: 90-DEGREE-KIT
UPC: 78205152207
Sign In or Register to view pricing and more.
Cablofil

Splice Washer Kit, Black, 50 Pieces

Item #: 307630
CAT #: SWKBL
UPC: 800388017771
Sign In or Register to view pricing and more.
Cablofil

Cable Tray Washer Kit, Steel (50 Pack)

Cable Tray Splicer, Washer Kit, Material: Carbon Steel, Finish: Electroplated Zinc, Package of 50
Item #: 159990
CAT #: SWKEZ
UPC: 800388018785
Sign In or Register to view pricing and more.
Chatsworth

Cable Tray Junction Splice Kit, 1-1/2" x 3/8"

Cable Tray, Junction Splice Kit, 1-1/2" x 3/8"
Item #: 28501
CAT #: 11302-701
UPC:
Sign In or Register to view pricing and more.
Cablofil

Fast Type Splicer, Steel

Cable Tray Splicer, Fast Type, Material: Carbon Steel, Finish: Electroplated Zinc. Includes: Assembly Tool (EDRNTOOL). Package Quantity: 50.
Item #: 197788
CAT #: EDRNEZ
UPC: 800388003552
Sign In or Register to view pricing and more.
Cablofil

CABLOFIL SWKIN316 SS

CABLOFIL SWKIN316 SS
Item #: 346599
CAT #: SWKIN316
UPC: 800388017696
Sign In or Register to view pricing and more.
Chatsworth

Butt-Splice Kit, Black

Butt-Splice Kit, 0.38" Width, 1.5" Height, 5" Length, Black
Item #: 38217
CAT #: 11301-701
UPC: 703957235081
Sign In or Register to view pricing and more.
Eaton B-Line

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair

Cable Tray Vertical Adjustable Splice Plate, For 5" NEMA / 6" High, Aluminum, Pair
Item #: 41191
CAT #: 9A-1026
UPC: 78101125721
Sign In or Register to view pricing and more.
Cablofil

Straight Splice Kit, 6" Height

Straight Splice Kit, 6" Height
Item #: 1237054
CAT #: 6A-SSP-GE
UPC: 800388468115
Sign In or Register to view pricing and more.
Cablofil

Fitting Splice Kit, 6" Height

Fitting Splice Kit, 6" Height
Item #: 2239381
CAT #: 6A-FSP-GE
UPC:
Sign In or Register to view pricing and more.
Cablofil

CBF SWKDC SPLICE KIT BG OF 50

CBF SWKDC SPLICE KIT BG OF 50
Item #: 76409
CAT #: SWKDC
UPC: 800388018778
Sign In or Register to view pricing and more.
Eaton B-Line

Expansion Splice Plate, Aluminum with SS6 Hardware

Heavy Duty Expansion Splice Plate, Aluminum, H46A Series, SS6 Hardware
Item #: 980966
CAT #: 9A-6016W/SS
UPC: 782051519341
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates

Wedge Lock Splice Plates, 4" High, Stainless Steel
Item #: 145036
CAT #: 9A-1004
UPC: 78101125663
Sign In or Register to view pricing and more.
Cablofil

4H FITTING SPLICE KIT

4H FITTING SPLICE KIT
Item #: 1267501
CAT #: 4A-FSP-GE
UPC: 800388200111
Sign In or Register to view pricing and more.
Eaton B-Line

Horizontal Adjustable Splice Plate, 6" High

Horizontal Adjustable Splice Plate, 6" High, for Tray Width Thru 36 Inches
Item #: 270373
CAT #: 9A-1036
UPC: 781011272593
Sign In or Register to view pricing and more.
Eaton B-Line

Wedge Lock Splice Plates, Aluminum with SS6 Hardware

Wedge Lock Splice Plates, 6" High, Aluminum with SS6 Hardware
Item #: 670243
CAT #: 9A-1006W/SS6
UPC: 781011260866
Sign In or Register to view pricing and more.
Eaton B-Line

90° Splice Bar & Hardware, Flextray

90° Splice Bar & Hardware, Flextray
Item #: 277342
CAT #: 90-DEGREE-KIT
UPC: 78205152207
Sign In or Register to view pricing and more.
Cablofil

Splice Washer Kit, Black, 50 Pieces

Splice Washer Kit, Black, 50 Pieces
Item #: 307630
CAT #: SWKBL
UPC: 800388017771
Sign In or Register to view pricing and more.
Page 1 of 12
192 Items found