Channel Cable Tray Straight Section, Ventilated, 3" W x 5' L
Item #:
518077
Cat #:
GCC-03-60
UPC:
781011951429
Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 5 Feet Long, Hot Dip Galvanized.
Overview
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 5 Feet Long, Hot Dip Galvanized.
Also known as: 781011951429, GCC-03-60
Specifications
Width: | 3 in |
Length: | 5 ft |
Material: | Steel |
Width: | 3 in |
Material: | Steel |
Length: | 5 ft |
Customer Reviews
No reviews for this product
(0)