Ventilated Cable Channel, Aluminum, 4" Wide, 10' Long

Item #: 216533
Cat #: ACC-04-120
UPC: 781011313753
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Ventilated Cable Channel, 4 Inch Wide, 10 Foot Long

Overview

Aluminum Ventilated Cable Channel, 4 Inch Wide, 10 Foot Long
Channel cable tray is used for  installations with limited numbers of tray cable when conduit is undesirable . Large power cables laid in the tray may require support blocks to maintain spacing between conductors, to prevent overheating of the wires.
Also known as: 781011313753, ACC-04-120

Specifications

Width: 4 in
Length: 10 ft
Material: Aluminum
Width: 4 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)