Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Item #:
426285
Cat #:
ACC-06-120
UPC:
781011313760
Sign In or Register to view pricing and more.
Documents & Guides
Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Overview
Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Also known as: 781011313760, ACC-06-120
Specifications
Length: | 10 ft |
Width: | 6 in |
Material: | Aluminum |
Length: | 10 ft |
Material: | Aluminum |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)