Cable Tray, Ladder Type, 4" High, 36" Wide, 9" Spacing, 12' Long

Item #: 722787
Cat #: AH1436L09144
UPC: 626490535992
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, 4" High, 36" Wide, 9" Spacing, 12' Long, Aluminum

Overview

Cable Tray, Ladder Type, 4" High, 36" Wide, 9" Spacing, 12' Long, Aluminum
Also known as: 626490535992, AH1436L09144

Specifications

Height: 4 in
Length: 12 ft
Width: 36 in
Material: Aluminum
Height: 4 in
Width: 36 in
Length: 12 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)