Straight Channel Cable Tray

78 Found
Panduit

Channel, Hinged, Solid, No Mtg. Holes, 2

Item #: 330068
CAT #: HS2X2YL6NM
UPC: 074983860012
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum

Item #: 69561
CAT #: ACC-04-144
UPC: 78101131371
Sign In or Register to view pricing and more.
Thomas & Betts

AL CHAN. STR 4W VENT 10FT

Item #: 2088547
CAT #: ALTC04V-3U
UPC: 785055625537
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Channel, Aluminum, 4" Wide, 10' Long

Item #: 216533
CAT #: ACC-04-120
UPC: 781011313753
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Tray, Aluminum, 6" Wide, 12' Long

Item #: 312723
CAT #: ACC-06-144
UPC: 78101131495
Sign In or Register to view pricing and more.
Panduit

FiberRunner® Channel, 4x4, Yellow

Item #: 291153
CAT #: FR4X4YL6
UPC: 074983841387
Sign In or Register to view pricing and more.
Eaton B-Line

CHANNEL CABLE TRAY

Item #: 434553
CAT #: ACC-03-144
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 3' L

Item #: 518074
CAT #: GCC-03-36
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

THL STCS-4-2-AL-PINS SPLICE TRAY

Item #: 794954
CAT #: STCS-4-2-AL-PINS
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

THL TLA-2-2AL-20FT 2INX2INX20FT

Item #: 800964
CAT #: TLA-2-2AL-20FT
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

Aluminum Cable Tray, 4" W x 2" D x 20' L Ventilated Snap Track

Item #: 1774845
CAT #: STC-4-2-AL-V2
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

Snap Track Splices, 6" W x 2" D x 16" L, Aluminum

Item #: 794957
CAT #: STCS-6-2-AL-PINS
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long

Item #: 426285
CAT #: ACC-06-120
UPC: 781011313760
Sign In or Register to view pricing and more.
Thomas & Betts

AL 4INW CHNL TRAY

Item #: 602924
CAT #: ALTC04V-3
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 4' L

Item #: 518076
CAT #: GCC-03-48
UPC: 781011951412
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 2' L

Item #: 518073
CAT #: GCC-03-24
UPC: 781011951399
Sign In or Register to view pricing and more.
Panduit

Channel, Hinged, Solid, No Mtg. Holes, 2

Used to carry the cables horizontally throughout the system. Accepts hinged cover HC2YL6. Use QuikLock Coupler FBC2X2YL to attach channel and/or fittings. Base and covers sold separately.
Item #: 330068
CAT #: HS2X2YL6NM
UPC: 074983860012
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum

Channel Cable Tray, Straight Section, 4" Wide, Ventilated, 12' Long, Aluminum
Item #: 69561
CAT #: ACC-04-144
UPC: 78101131371
Sign In or Register to view pricing and more.
Thomas & Betts

AL CHAN. STR 4W VENT 10FT

AL CHAN. STR 4W VENT 10FT
Item #: 2088547
CAT #: ALTC04V-3U
UPC: 785055625537
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Channel, Aluminum, 4" Wide, 10' Long

Aluminum Ventilated Cable Channel, 4 Inch Wide, 10 Foot Long
Item #: 216533
CAT #: ACC-04-120
UPC: 781011313753
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Tray, Aluminum, 6" Wide, 12' Long

Ventilated Channel Cable Tray, Aluminum, 6" Wide, 12' Long
Item #: 312723
CAT #: ACC-06-144
UPC: 78101131495
Sign In or Register to view pricing and more.
Panduit

FiberRunner® Channel, 4x4, Yellow

The FiberRunner® 4x4 Channel can be used with fittings and brackets to design a routing system to separate, route, and protect fiber optic and high-performance copper cables. The cable routing channel accepts cable retainers or a hinged cover.
Item #: 291153
CAT #: FR4X4YL6
UPC: 074983841387
Sign In or Register to view pricing and more.
Eaton B-Line

CHANNEL CABLE TRAY

BLN ACC-03-144 CHANNEL CABLE TRAY
Item #: 434553
CAT #: ACC-03-144
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 3' L

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 3 Feet Long, Hot Dip Galvanized
Item #: 518074
CAT #: GCC-03-36
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

THL STCS-4-2-AL-PINS SPLICE TRAY

SPLICE TRAY W/PINS 4X2
Item #: 794954
CAT #: STCS-4-2-AL-PINS
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

THL TLA-2-2AL-20FT 2INX2INX20FT

2INX2INX20FT RACEWAY ANGLE ALUMINUM
Item #: 800964
CAT #: TLA-2-2AL-20FT
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

Aluminum Cable Tray, 4" W x 2" D x 20' L Ventilated Snap Track

Aluminum Cable Tray, 4" Wide x 2" Deep x 20' Length Ventilated Snap Track
Item #: 1774845
CAT #: STC-4-2-AL-V2
UPC:
Sign In or Register to view pricing and more.
TechLine Manufacturing

Snap Track Splices, 6" W x 2" D x 16" L, Aluminum

Snap Track Splices, 6" W x 2" D x 16" L, Aluminum
Item #: 794957
CAT #: STCS-6-2-AL-PINS
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long

Ventilated Cable Channel, Aluminum, 6" Wide, 10' Long
Item #: 426285
CAT #: ACC-06-120
UPC: 781011313760
Sign In or Register to view pricing and more.
Thomas & Betts

AL 4INW CHNL TRAY

Aluminum cable channel straight section 4 Inches width ventilated trough 3 meters length
Item #: 602924
CAT #: ALTC04V-3
UPC:
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 4' L

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 4 Feet Long, Hot Dip Galvanized
Item #: 518076
CAT #: GCC-03-48
UPC: 781011951412
Sign In or Register to view pricing and more.
Eaton B-Line

Channel Cable Tray Straight Section, Ventilated, 3" W x 2' L

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 2 Feet Long, Hot Dip Galvanized
Item #: 518073
CAT #: GCC-03-24
UPC: 781011951399
Sign In or Register to view pricing and more.
Page 1 of 5
78 Items found