Cable Tray, Ladder Type, Aluminum, 9" Spacing, 24" Wide, 20' Long

Item #: 974689
Cat #: H46A09-24-240
UPC: 781011225193
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 24" Wide, 20' Long

Overview

Cable Tray, Ladder Type, Aluminum, 9" Spacing, 24" Wide, 20' Long
Generally, cable ladders are preferred for supporting high volume or heavy cabling, especially if there are long spans between supports.  Cable trays are typically used for light weight cable support, in addition to instrumentation and tubing .
Also known as: 781011225193, H46A09-24-240

Specifications

Width: 24 in
Length: 20 ft
Width: 24 in
Length: 20 ft

Customer Reviews

No reviews for this product
(0)